Shop All Jobber Length Drill Bits
Melin Tool Co
3/32" Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1"
Mfr # HDR-3/32-ALTIN
Zoro # G4957589
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # HDR-3/32-ALTIN
- Zoro # G4957589
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32" |
Shank Dia. | 3/32" |
Overall Length | 3/32" |
Length of Cut | 1" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,Carbide,118 deg.,3/32 x 1 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Jobber Drill,Carbide,118 deg.,3/32 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO HSS-Co5 Drill Bit, Black/Gold, 29/64", PK5 (228826)
- XCELITE Nut Driver, 7/16" Shank (T9914N)
- KLEIN TOOLS Linemans Wrench Silver End (3146A)
- MILWAUKEE TOOL OPEN-LOK 2-in-1 Hybrid Carbide Grit Blade (49-25-2261)
- MELIN TOOL CO #44 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-44)
- MELIN TOOL CO #55 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-55-ALTIN)
- MELIN TOOL CO #25 Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1-3/8" (HDR-25)
- MELIN TOOL CO H Carbide 118 Deg. Jobber Length Drill Bit (HDR-H)
- MELIN TOOL CO #47 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-47)
- MELIN TOOL CO #40 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-40)
- CENTURY DRILL & TOOL 11/64" 135 Deg. Jobber Length Drill Bit (25411)
- Melin Tool Co Drill Bits