Shop All Carbide End Mills
Melin Tool Co
3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated
Mfr # CCMGS-606
Zoro # G704950073
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Melin Tool Co
- MFR # CCMGS-606
- Zoro # G704950073
- Country of Origin United States
- Category Carbide End Mills
Description
4 flute carbide end mills excel in peripheral milling and finishing. 4 flute end mills provide a much finer finish and can be ran at faster rates. Carbide's extreme hardness allows for the tool to be run much faster than hss or cobalt. It provides a high degree of wear resistance by withstand high cutting temperatures. The rigidity of carbide allows for excellent surface finishes and dimensional accuracy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 23 mm L.280 mm (40082323)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, 3/4, PK5 (52203)
- SLICE 2-Point Safety Blade, 3/4" W, PK2 (10524)
- K-TOOL INTERNATIONAL 1/2" Drive, T60 Torx(R) Socket (KTI-22660)
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- MELIN TOOL CO End Mill, Carb, 1/2" dia., 3" L (CCMG-1616-TICN)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-125-125-005)
- YG-1 TOOL CO 4 Flute Extra Long Length Ticn-Coated Carbide (55902TC)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 18, Number of Flutes: 3 (27792)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22484)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 2 FLT (SEM-125-02X)
- Melin Tool Co Carbide End Mills