Shop All Jobber Length Drill Bits
Melin Tool Co
#25 Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1-3/8"
Mfr # HDR-25
Zoro # G4503182
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #25
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # HDR-25
- Zoro # G4503182
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #25 |
Shank Dia. | 0.1495" |
Overall Length | 2-1/2" |
Length of Cut | 1-3/8" |
Details
Item | Carbide Jobber Drill Wire 25 118Deg |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Carbide Jobber Drill Wire 25 118Deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Professional Hammer Tacker - Rapid 19 Style (A19)
- GEARWRENCH 3/16" x 9" Long Taper Punch (82280)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #21 (44091)
- MILWAUKEE TOOL MX Fuel Sewer Drum Machine w/ Powertredz (MXF501-1CP, MXFCP203)
- MELIN TOOL CO 5/16" Carbide 118 Deg. Jobber Length Drill Bit (HDR-5/16)
- MELIN TOOL CO #40 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-40)
- MELIN TOOL CO #52 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 1-1/2" (HDR-52)
- MELIN TOOL CO #47 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-47)
- MELIN TOOL CO 13/32" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-13/32)
- MELIN TOOL CO 1/16" Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-1/16)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/2 (70232)
- Melin Tool Co Jobber Length Drill Bits