Shop All Jobber Length Drill Bits
Melin Tool Co
2.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 2 mm
Mfr # HDR-2MM
Zoro # G5334082
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.00mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Melin Tool Co
- MFR # HDR-2MM
- Zoro # G5334082
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.00mm |
Shank Dia. | 2mm |
Overall Length | 44 mm |
Length of Cut | 22 mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Carbide Jobber Drill,2mm,118 deg. |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Carbide Jobber Drill,2mm,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES Auto StripperCrimper (GS-395)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 1800 Lbf X 500 FT [Each] (PULLTAPE-PT1805)
- CAPRI TOOLS 12 x 916 Slim Mini Open End Wrench, SAE (CP11830-12916)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- MELIN TOOL CO #1 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-1)
- MELIN TOOL CO #55 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-55-ALTIN)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/32" (HDR-9/32-ALTIN)
- MELIN TOOL CO 2.50mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 25 mm (HDR-2.5MM)
- MELIN TOOL CO #38 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-38-ALTIN)
- MELIN TOOL CO 1/2" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/2)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #58 (C18111)
- Melin Tool Co Jobber Length Drill Bits