Shop All Jobber Length Drill Bits
Melin Tool Co
17/64" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2
Mfr # HDR-17/64
Zoro # G4957622
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # HDR-17/64
- Zoro # G4957622
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64" |
Shank Dia. | 17/64" |
Overall Length | 17/64" |
Length of Cut | 2-1/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,Carbide,17/64",118 deg. |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Jobber Drill,Carbide,17/64 In.,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive 38 Geared Teeth Pear Head Style Hand Ratchet, 9-1/2" L, Chrome Finish (1NUD5)
- LYNDEX-NIKKEN Collet, 5C, 7mm (520-007)
- IDEAL Insulated Tool Set, 9 pc. (35-9108)
- IRWIN T-Handle Ratcheting Tap Wrench (21101)
- MELIN TOOL CO #49 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-49-ALTIN)
- MELIN TOOL CO 4.00mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-4MM)
- MELIN TOOL CO 5.00mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-5MM-ALTIN)
- MELIN TOOL CO #11 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-11)
- MELIN TOOL CO 1/16" Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-1/16)
- MELIN TOOL CO G Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Letter (HDR-G)
- CENTURY DRILL & TOOL 9/32 COBALT DRILL BULK 3PK (26018)
- Melin Tool Co Drill Bits