Shop All Jobber Length Drill Bits
Melin Tool Co
#16 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN
Mfr # HDR-16-ALTIN
Zoro # G4752419
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #16
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # HDR-16-ALTIN
- Zoro # G4752419
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #16 |
Shank Dia. | 0.1770" |
Overall Length | 2-3/4" |
Length of Cut | 1-5/8" |
Details
Item | Carbide Jbr Drill Wire,16,1-5/8",118 deg. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Carbide Jbr Drill Wire,16,1-5/8 In.,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAJIMA TOOL PLUMB BOB SETTR+14OZ BOB (PZB-400)
- WILLIAMS 3/8" Drive Hex Bit Socket Set, SAE, 7 pcs (WSB-7A)
- HOUGEN 2-3/16 in. X 3 in. 12,000-Series Annular Cutter (3-12270)
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set (1831)
- MELIN TOOL CO 13/64" Carbide 118 Deg. Jobber Length Drill Bit (HDR-13/64)
- MELIN TOOL CO G Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Letter (HDR-G)
- MELIN TOOL CO 17/64" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-17/64)
- MELIN TOOL CO 6.00mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 51 mm (HDR-6MM)
- MELIN TOOL CO 1/2" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/2)
- MELIN TOOL CO 2.50mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 25 mm (HDR-2.5MM)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #38 (C15906)
- Melin Tool Co Drill Bits