Shop All Jobber Length Drill Bits
Melin Tool Co
#1 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated
Mfr # HDR-1
Zoro # G4957482
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #1
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # HDR-1
- Zoro # G4957482
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #1 |
Shank Dia. | 0.2280" |
Overall Length | 3" |
Length of Cut | 1-3/4" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,Carbide,Wire 1,118 deg. |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Jobber Drill,Carbide,Wire 1,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS+ Vaccuum Bit Adapter (48-20-2100)
- RIDGID Vac, Vt2530 Nozzle Carp/Flr (26573)
- AMPG Dial Indicator Stand W/ Anvil (Z8200)
- CLE-LINE Car Length Reamer w/Hex Nut Shank (C36019)
- MELIN TOOL CO 2.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 2 mm (HDR-2MM)
- MELIN TOOL CO G Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Letter (HDR-G)
- MELIN TOOL CO 17/64" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-17/64)
- MELIN TOOL CO 5/16" Carbide 118 Deg. Jobber Length Drill Bit (HDR-5/16)
- MELIN TOOL CO 3.50mm Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (HDR-3.5MM)
- MELIN TOOL CO #11 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-11)
- NACHI SG-ESR Jobber Length Drill - 9.9mm (0722616)
- Melin Tool Co Drill Bits