Shop All Resistance Testers
This Product is Discontinued
Megger
Transformer Turns Ratio Tester (Discontinued)
Mfr # TTR20-1
Zoro # G1526332
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display LCD
- Excitation Voltage Range Automatic, 8V AC for Distribution or Power Transformers and Potential Transformers, 0.5, 1.5 or 8V AC for Current Transformers
- Transformer Polarity Normal, Reversed
- Accuracy +/-0.2 to 0.25% Range Dependent
- Power Source AA Battery
Product Information
- Brand Megger
- MFR # TTR20-1
- Zoro # G1526332
- Country of Origin United States
- Category Resistance Testers
Dimensions
Battery Size | AA |
Test Lead Length | 6 ft |
Description
Transformer Turns Ratio Tester, Battery Chemistry Alkaline, Battery Size AA, Calibration Frequency 55 Hz, CAT Safety Rating Not Rated, Current Accuracy +/-0.20 Percent, Display Screen Type LCD, Display Type Digital, Excitation Current 0 to 100 mA, Excitation Voltage 0.5, 1.5, or 8 V AC rms CTs, 8V rms Power Transformers and PTs, Features Fast and Easy-to-Use, Fully Automatic, Quick-Start Guide on Front Panel, Robust and Light Weight, Simple One-Button Operation, For Phase Single, Three
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.