Shop All Test Equipment
Megger
Time Domain Reflectometer, LCD, IP54, 2 Ns
Mfr # TDR2010
Zoro # G3813008
Free Shipping & Returns
$5,050.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Range 20,000
- Display LCD
- Accuracy (%) +/-1
- Impedance 25, 50, 75, 100, 125 and 140 ohm
- Includes Carrying Case, Leads
Product Information
- Brand Megger
- MFR # TDR2010
- Zoro # G3813008
- Country of Origin United Kingdom
- Category Test Equipment
Dimensions
Manufacturers Warranty Length | 1 yr |
Maximum Cable Length | 65,000 ft |
Manufacturer Warranty Length | 1 yr |
Description
Time Domain Reflectometer, CAT Safety Rating CAT III 300V, CAT IV 150V, Testing Functions Cable Speed Qualification, Distance to Fault, Impedance Detection, Adapters Included Not Applicable, Connector Type Alligator Clips, F-Type, Data Safe Monitor No, Display Screen Type LCD, Includes Carrying Case, Leads, Maximum Cable Length 65,000 ft, Fault Location Pulse Duration 2 nsec, Wire Mapping Detections Not Applicable, Alert Type Digital Display, Port Number Display Yes, Number of Results Stored 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 2G SS 1" SPLIT TELE. (97625)
- ENM Hour Meter, LCD, Flush Round, Remote Signal (T1161BB)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH75-S10-C)
- SECURITIE Cable Tie, 8", 40 lb., Natural, PK100 (CT8-40100)
- MEGGER Cable Fault Locater, 0-15,000 (CFL510G)
- MEGGER Time Domain Reflectometer, 20V, IP54 (CFL535G)
- MEGGER Time Domain Reflectometer, Backlit LCD, 5V (TDR500/3)
- SIOUX CHIEF TEST CAP KNOCKOUT 1.5"" (880-81PK)
- TEMPO COMMUNICATIONS Receiver For 501 (501R)
- FLUKE NETWORKS Cable Network Tester, RJ45, Network Cables (LIQ-100)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-MPO)
- Megger Test Equipment