Shop All Test Instrument Carrying Cases
Megger
Soft Carrying Case
Mfr # 6380-138
Zoro # G2326782
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Megger DLRO-10 and DLRO-10X
- Weather-Resistant Zipper No
- Wrist Strap No
- Belt Loop Included No
Product Information
- Brand Megger
- MFR # 6380-138
- Zoro # G2326782
- Country of Origin United Kingdom
- Category Test Instrument Carrying Cases
Details
Item | Carrying Case |
For Use With | Megger DLRO-10 and DLRO-10X |
Weather-Resistant Zipper | No |
Wrist Strap | No |
Belt Loop Included | No |
Description
Carrying Case, For Use With Megger DLRO-10 and DLRO-10X, Wrist Strap No, Belt Loop Included No, Weather-Resistant Zipper No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Infrared Thermometer, Backlit LCD, -76 Degrees to 2732 Degrees F, Single Dot Laser Sighting (IRT850K)
- FLOWLINE Level Controller w_2 relays & repeater (LI55-1211)
- EXTECH Anemometer, 40 to 5900 fpm (AN300)
- GENERAL TOOLS WBGT Heat Index Monitor, 5-95 Pct RH (WBGT8758)
- REED INSTRUMENTS Soft Carrying Case, 8 x 2.8 x 1.7" (CA-52A)
- FLUKE Soft Carrying Case, 2-1/2x5-1/2x10, Blk/Yl (Fluke-C125)
- REED INSTRUMENTS Deluxe Hard Case, 15.7" x 12.6" x 6.7" (R8890)
- MILWAUKEE TOOL Large Meter Case (48-55-0180)
- MILWAUKEE TOOL Zippered Accessory Case (48-55-0170)
- MILWAUKEE TOOL Meter Case (48-55-0175)
- MILWAUKEE TOOL Roll Up Accessory Case (48-55-0165)
- Megger Test Instrument Carrying Cases