Shop All Phasing & Motor Rotation Meters
Megger
Phase & Motor Rotation Tester, Up-600VAC
Mfr # 560060
Zoro # G1799987
product price: $2,180.00
/ea
Free Shipping & Returns
$2,180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Range Up to 600V AC
- Phase Voltage Present Indicator Yes
- Includes Attached Test Leads, Fuses, Standard 250 V, 3 A, Line, Motor
- Frequency Range 50 Hz to 60 Hz
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Megger
- MFR # 560060
- Zoro # G1799987
- Country of Origin United States
- Category Phasing & Motor Rotation Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Tool Length | 7.6 in |
Tool Height | 12 in |
Manufacturer Warranty Length | 1 yr |
Tool Width | 10.6 in |
Details
Item | Phase/Motor Rotation Tester |
Voltage Range | Up to 600V AC |
Phase Voltage Present Indicator | Yes |
Includes | Attached Test Leads, Fuses, Standard 250 V, 3 A, Line, Motor |
Frequency Range | 50 Hz to 60 Hz |
Phase Rotation | Yes |
Display | Analog Meter |
Motor Rotation | Yes |
Testing Functions | Continuity, Diode Test, Motor Rotation, Phase Rotation |
Display Screen Type | No Display |
For Voltage Range | Up to 600V AC |
Minimum Frequency | 50 Hz |
For Phase | Three |
Display Type | Analog |
Standards | ISO |
Maximum Frequency | 60 Hz |
Features | Performs Additional Polarity and Continuity Checks, Rugged and Portable Tester |
Power Source | AC Adapter |
CAT Safety Rating | CAT III 600V |
Description
Phase/Motor Rotation Tester, CAT Safety Rating CAT III 600V, Display Screen Type No Display, Display Type Analog, For Voltage Range Up to 600V AC, Includes Attached Test Leads, Fuses, Standard 250 V, 3 A, Line, Motor, Maximum Frequency 60 Hz, Minimum Frequency 50 Hz, Testing Functions Motor Rotation, Phase Rotation, Battery Chemistry Not Applicable, Battery Size Not Applicable, Features Performs Additional Polarity and Continuity Checks, Rugged and Portable Tester, For Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOURDON Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (MEX3-D52.H26/0133)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-EG-WOB)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 7500 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-300-7500-psi)
- CALEFFI Na503040 Temperature\Pressure (NA503040)
- MEGGER Motor Rotation Tester, 600V AC (MTR105)
- TRIPLETT Phase Rotation Tester, CAT IV 600V Rating (PR600)
- REED INSTRUMENTS Phase Rotation Tester, Non-Contact (R5044)
- SEALED UNIT PARTS CO Supco® Universal EC Motor Tester (ECMPRO)
- REED INSTRUMENTS Motor Rotation and 3-Phase Tester (R5004)
- AEMC INSTRUMENTS Phase Sequence Tester, 40-850VAC (6608)
- IDEAL Phase Sequence Tester, 120 to 600VAC (61-520)
- Megger Phasing & Motor Rotation Meters