Shop All Phasing & Motor Rotation Meters
Megger
Motor Rotation Tester, 600V AC
Mfr # MTR105
Zoro # G2103548
product price: $3,552.99
/ea
Free Shipping & Returns
$3,552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Range 75 to 1000V AC
- Safety Rating CAT III 600V
- Includes Carrying Case, Test Probes
- Frequency Range 15 Hz to 400 Hz
- Phase Rotation Yes
Product Information
- Brand Megger
- MFR # MTR105
- Zoro # G2103548
- Country of Origin United Kingdom
- Category Phasing & Motor Rotation Meters
Dimensions
Tool Length | 4.1 in |
Tool Height | 9 in |
Tool Width | 3 in |
Battery Size | 1.2V, 1.5V, AA |
Test Lead Length | 6.6 ft |
Description
Motor Rotation Tester, CAT Safety Rating CAT III 600V, Display Screen Type LCD with Backlight, Display Type Digital, For Voltage Range 600V AC, Includes Hook Strap Assembly, Soft Pouch, Temperature Probe, Maximum Frequency 400 Hz, Minimum Frequency 15 Hz, Testing Functions Motor Rotation, Phase Rotation, Alert Type Sound, Battery Chemistry Alkaline, Lithium, Nickel Metal Hydride, Battery Size 1.2V, 1.5V, AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS ExplosionProof Temperature Transmitter, Ep Temp Xmtr (TTE-104-W-LCD)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-EZ5E-CS)
- EXTECH Quad Output DC Power Supply (382270)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404H)
- MEGGER Phase & Motor Rotation Tester, Up-600VAC (560060)
- SEALED UNIT PARTS CO Supco® Universal EC Motor Tester (ECMPRO)
- AMPROBE Phase Sequence Motor Rotation Tester, LCD (PRM-6)
- TRIPLETT Phase Rotation Tester, CAT IV 600V Rating (PR600)
- EXTECH Carrying Case, 9-1/2 In. H, 2 In. D, Black (409997)
- IDEAL Phase Sequence Tester, 120 to 600VAC (61-520)
- TRIPLETT Phase Rotation Tester (PR400)
- Megger Phasing & Motor Rotation Meters