Shop All Megohmmeters
Megger
Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms
Mfr # 1006-598
Zoro # G3193933
Free Shipping & Returns
$5,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Range - Milli and Microhm Meters 1.9999 miliohm to 1999.9 ohm
- Resolution 0.1u Ohms to 100m Ohms
- Accuracy +/-0.2%
- Resistance Range 1.9999 megohm to 1999.9 ohm
- Output Current 100uA to 10A
Product Information
- Brand Megger
- MFR # 1006-598
- Zoro # G3193933
- Country of Origin United Kingdom
- Category Megohmmeters
Details
Item | Micro Ohmmeter |
Resistance Range - Milli and Microhm Meters | 1.9999 miliohm to 1999.9 ohm |
Resolution | 0.1u Ohms to 100m Ohms |
Accuracy | +/-0.2% |
Resistance Range | 1.9999 megohm to 1999.9 ohm |
Output Current | 100uA to 10A |
Display | LED |
Power Source | NiMH Battery |
Counts | 19,999 |
Safety Rating | Cat III 600V |
Includes | (2) 4 Ft. DH4 Duplex Handspikes, Automotive Charger and User Guide, Battery, Battery Charger |
Communication Protocol | RS-232 |
Minimum Insulation Resistance | 1.999 microohm |
Maximum Insulation Resistance | 2 kiloohm |
Number of Digits | 4 |
Insulation Resistance Resolution | 0.1 microohm to 100 milliohm |
Description
Micro Ohmmeter, Communication Protocol RS-232, Insulation Resistance Resolution 0.1 microohm to 100 milliohm, Maximum Insulation Resistance 2 kiloohm, Minimum Insulation Resistance 1.999 microohm, Number of Digits 4, Power Source NiMH Battery, Includes (2) 4 Ft. DH4 Duplex Handspikes, Automotive Charger and User Guide, Battery, Battery Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke 233; AKIT Remote Display Multimeter (FLK-233/AKIT)
- ETCON Tester, Right Light, 80-600VAC/DC (RL403)
- CPS PRODUCTS Vacuumeter Vacuum Gauge with Digital Display (VG200)
- GREENLEE Digital Light Meter (93-172)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT330-EN)
- MEGGER Test Lead Set (1002-001)
- MEGGER AC and Battery Megohmmeter, 15,000VDC (MIT1525)
- MEGGER Micro Ohm Meter, 0.1 micro Ohm Resolution (DLRO10HDX-DH4C)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT430/2)
- MEGGER Battery Operated Megohmmeter, 500VDC (MIT200)
- EXTECH CAT IV Insulation Tester, TRMS (MG320)
- Megger Megohmmeters