Shop All Megohmmeters
Megger
Insulation Tester, Digital/Analog LCD
Mfr # MIT2500
Zoro # G9684276
product price: $2,185.99
/ea
Free Shipping & Returns
$2,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 2500V DC
- Insulation Resistance Range 0.1 megaohm to 1 gigohm
- Resistance Range 0.1 to 200 gig ohms
- Capacitance Range 0.1 nF to 10 uF
- Display Digital/Analog LCD
Product Information
- Brand Megger
- MFR # MIT2500
- Zoro # G9684276
- Country of Origin United Kingdom
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Tool Height | 2.3 in |
Manufacturer Warranty Length | 3 yr |
Tool Length | 9 in |
Tool Width | 4.3 in |
Battery Size | AA |
Description
Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT IV 600V, Calibration Certificate Available Separately, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Greater Than 30V Warning No, Includes 2.5 Kv Red/Black/Blue Silicone Test Leads with Clips, Carrying Case, Red/Black/Blue Silicone Test Leads with Prods and Clips, Insulation Limit Alarm Yes, Maximum Insulation Resistance 1 gigohm, Minimum Insulation Resistance 0.1 megaohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Optical Comparator Combination Grid/Radi (OC-1-10X)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 160 PSI, Stainless Case, Lower Mount, (PRO-201L-254F)
- WINTERS Qual Ss/Ss Gauge 4" 1/4 Lm 0-60 psi/Kpa (PFQ770)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, Rem Bezel (212D-254M)
- MEGGER AC and Battery Megohmmeter, 5000VDC (MIT525)
- MEGGER Battery Operated Megohmmeter, 5000VDC (BM5200)
- MEGGER AC and Hand Cranked Megohmmeter, 1000VDC (MJ359)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT430/2)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT410-TC/3)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT210)
- MEGGER AC and Battery Megohmmeter, 10,000VDC (MIT1025)
- Megger Megohmmeters