Shop All Megohmmeters
Megger
Hand Cranked Megohmmeter, 1000VDC
Mfr # MJ159
Zoro # G0614056
product price: $1,911.99
/ea
Free Shipping & Returns
$1,911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 100/250/500/1000V DC
- Insulation Resistance Range 0 ohm to 2 gigohm
- Accuracy +/-1.25% of Scale Length
- Live Circuit Detection 0 to 600V AC/V DC
- Resistance Range 5000 ohm
Product Information
- Brand Megger
- MFR # MJ159
- Zoro # G0614056
- Country of Origin United Kingdom
- Category Megohmmeters
Dimensions
Tool Width | 5 in |
Tool Height | 8.3 in |
Description
Megohmmeter, Backlit Digital Display No, Bluetooth Compatible No, CAT Safety Rating CAT III, Calibration Certificate Available Separately, Capacitance Auto Discharge Yes, Display Type Analog, Dustproof No, Greater Than 30V Warning No, Includes Carrying Case, Power Cord, Test Lead Set ((3) Leads, (3) Prods, (3) Clips), (5) Test Record Cards, Insulation Limit Alarm Yes, Maximum Insulation Resistance 2 gigohm, Minimum Insulation Resistance 0 ohm, PI/DAR Testing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR COMMERCIAL SYSTEMS Extech Digital Oscilloscope, LCD, 8 Bits (MS420)
- LA CROSSE TECHNOLOGY Jumbo Rain Gauge (704-1549)
- WIKA INSTRUMENT 2.5" Type 213.53 30PSI Gauge - 1/4" NPT LM Stainless Steel (9767045)
- KLEIN TOOLS Combustible Gas Leak Detector (ET120)
- MEGGER Insulation Tester, Digital/Analog LCD (MIT2500)
- MEGGER Battery Operated Megohmmeter, 500VDC (MIT200)
- MEGGER Fused Test Leas Set (1002-015)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT400/2)
- MEGGER AC and Battery Megohmmeter, 10,000VDC (MIT1025)
- MEGGER Micro Ohm Meter, 0.1 micro Ohm Resolution (DLRO10HDX-DH4C)
- REED INSTRUMENTS Digital Milli-Ohmmeter, 110V, Cat. II with NIST Calibration Certificate (K5090-NIST)
- Megger Megohmmeters