Shop All Resistance Testers
Megger
Clamp On Earth Resistance Tster, 1500 Ohm
Mfr # DET14C
Zoro # G3695237
Free Shipping & Returns
$2,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Resistance Range 0.050 to 1500 ohm
- Jaw Capacity 1.5 in (39mm)
- Resolution 0.01 to 10 Ohms
- Operating Frequency 1,390 Hz
- Data Logging 256 Records
Product Information
- Brand Megger
- MFR # DET14C
- Zoro # G3695237
- UPC # 013088353821
- Country of Origin United Kingdom
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Clamp On Earth Resistance Tester |
Ground Resistance Range | 0.050 to 1500 ohm |
Jaw Capacity | 1.5 in (39mm) |
Resolution | 0.01 to 10 Ohms |
Operating Frequency | 1,390 Hz |
Data Logging | 256 Records |
Battery Type | (4) 1.5V AA |
Counts | 4 Digit + 6 Digit With Backlight |
Includes | 4-AA Batteries, Calibration Check, Carrying Case, Carrying Wrist Strap, User Guide CD-ROM |
Current Measurement Range | 0.5 mA to 35.0 A |
Display | Digital LCD |
Resistance Accuracy | Low Range +/-1.5%; High Range +/-35% |
Safety Rating | IP30, EN 61010-2-032 & CATIV 600V Polution Degree 2 |
Auto Power Off | Yes |
Communication Protocol | Bluetooth |
Number of Records Stored | 256 |
Leakage Current Range | 0.5 mA to 35 A |
Description
Clamp On Earth Resistance Tester, Jaw Capacity 1.5 in (39mm), Leakage Current Range 0.5 mA to 35 A, Number of Records Stored 256, Resistance Accuracy High Range +/-35 Percent, Low Range +/-1.5 Percent, Communication Protocol Bluetooth, Includes 4-AA Batteries, Calibration Check, Carrying Case, Carrying Wrist Strap, User Guide CD-ROM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 A Max. DC Amps (EX330-NIST)
- SPAN Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Black (LFS-220-3030-G)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 20 oz/35 inH2O, 1/4 NPT Male Bottom Conn (25-200-20-oz/35-inH2O)
- LOVE Temperature Switch, Thermistor, 110VAC (TSS2-2100)
- MEGGER Portable Appliance Tester, 250 & 500VDC (PAT320-US)
- MEGGER Grounding System Current Clamp (ICLAMP)
- MEGGER Earth Ground Tester, 128 Hz, 100VAC (DET3TC)
- MEGGER Clamp On Earth Tester, 1390 Hz (DET24C)
- IDEA SCIENTIFIC Gel Drying Frame, 10.5x12 (1072)
- BENCHMARK SCIENTIFIC Electrophoresis System, Digital, 230mL (E1101)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- Megger Resistance Testers