Shop All Pipe and Utility Locators
Megger
Cable Height Meter, 6 Lines 10 to 75 feet
Mfr # 659600E
Zoro # G2094863
Free Shipping & Returns
$1,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range @ 1/2 In. Min. Cable Dia. 10 to 50 ft
- Number of Wires 6
- Measuring Units Feet and Inches or Meters
- Power Source Battery
- Accuracy 0.5% +/-2 Digits
Product Information
- Brand Megger
- MFR # 659600E
- Zoro # G2094863
- Country of Origin Ireland
- Category Pipe and Utility Locators
Dimensions
Range @ 1/2 In. Min. Cable Dia. | 10 to 50 ft |
Range @ 1 In. Min. Cable Dia. | 10 to 75 ft |
Battery Size | 9V |
Tool Width | 4 in |
Tool Length | 8.5 in |
Tool Height | 3 in |
Description
Cable Height Meter, Accuracy 0.5 Percent +/-2 Digits, Display Screen Type LCD, Display Units of Measure Feet, Inch, Meter, For Number of Wires 6, Measurement Range for 1 in Cable 10 to 75 ft, Measurement Range for 1/2 in Cable 10 to 50 ft, Measurement Range for 1/4 in Cable Not Applicable, Measurement Range for 1/8 in Cable Not Applicable, Battery Chemistry Alkaline, Battery Size 9V, Display Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Adjustable Hot Switch Stick (TIC 410A)
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-0111-06 - BLACK STATIC PENS)
- ALLEGRO INDUSTRIES T-101 Jarless Sampling Pump without Stan (9801-88)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AA-00-O-AA-75P)
- MEGGER Cable Height Meter, 6 Lines 7 to 35 feet (CHM2000)
- MEGGER Cable Height Meter, 6 Lines 10 to 50 feet (659600)
- LEICA DD Utility Service Locator, 110/250VAC Range (DD120 DEPTH KIT)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Red (OM-09)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Purple (OM-01)
- AMPROBE Underground Utility Locator, 20 ft Max D (UAT-620)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Blue (OM-08)
- Megger Pipe and Utility Locators