Shop All Megohmmeters
Megger
Battery Operated Megohmmeter, 5000VDC
Mfr # BM5200
Zoro # G2676871
Free Shipping & Returns
$2,735.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 250/500/1000/2500/5000V DC
- Insulation Resistance Range 100 kiloohm to 1 teraohm
- Live Circuit Detection Yes
- Accuracy +/-5%
- Display Digital/Analog LCD
Product Information
- Brand Megger
- MFR # BM5200
- Zoro # G2676871
- Country of Origin United Kingdom
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Tool Width | 4.5 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Tool Length | 8.7 in |
Tool Height | 6.4 in |
Description
Megohmmeter, Backlit Digital Display No, Bluetooth Compatible No, CAT Safety Rating CAT III 600V, Calibration Certificate Available Separately, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Insulation Limit Alarm Yes, Maximum Insulation Resistance 1 teraohm, Minimum Insulation Resistance 100 kiloohm, PI/DAR Testing No, Parameters Measured Insulation Resistance, Pass/Fail Selection Limits Yes, Power Source Battery, Remote Test Probe Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Lead For Model 380 (648)
- UNITED SCIENTIFIC Wall Thermometer, Wet And Dry Bulb (THWD01)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 5 psi (120-AA-00-OO-5P)
- BOTRON CO ESD Tech Operator Roll 40ftx2ftx0.25in (B55240)
- MEGGER Hand Cranked Megohmmeter, 1000VDC (210170)
- MEGGER Hand Cranked Megohmmeter, 1000VDC (MJ159)
- MEGGER Fused Test Leas Set (1002-015)
- MEGGER Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms (1006-598)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT410-TC/3)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT210)
- SUPCO Megohmmeter, 500VDC (M500)
- Megger Megohmmeters