Shop All Megohmmeters
Megger
Battery Operated Megohmmeter, 1000VDC
Mfr # MIT410-TC/3
Zoro # G4036676
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 50/100/250/500/1000V DC
- Insulation Resistance Range 0.1 megaohm to 1 gigohm
- Accuracy +/-2% + 2 Digits
- Live Circuit Detection Yes
- Resistance Range 0.1 to 999.9 ohm
Product Information
- Brand Megger
- MFR # MIT410-TC/3
- Zoro # G4036676
- Country of Origin United Kingdom
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Tool Height | 2.3 in |
Tool Width | 4.3 in |
Battery Size | AA |
Tool Length | 9 in |
Manufacturer Warranty Length | 3 yr |
Description
Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT IV 600V, Calibration Certificate Included, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Greater Than 30V Warning Yes, Includes Carrying Case, Holster and Stand Assembly, Nails Lead Set, Strap, Insulation Limit Alarm Yes, Maximum Insulation Resistance 1 gigohm, Minimum Insulation Resistance 0.1 megaohm, PI/DAR Testing No, Parameters Measured Insulation Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTROLINE Fluorescent Leak Detection Dye, Green (SPI-OGG-16)
- RELIANCE CONTROLS Appliance Load Tester (THP103)
- OMEGA 18In 1/4In Rtd (PR-10-2-100-1/4-18-E)
- DURO Pressure Gauge, 0 to 300 psi, 3/4 in FGHT, Steel, Black (18C830)
- MEGGER AC and Battery Megohmmeter, 15,000VDC (MIT1525)
- MEGGER Hand Cranked Megohmmeter, 1000VDC (210170)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT210)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT430/2)
- MEGGER Battery Operated Megohmmeter, 500VDC (MIT200)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT230)
- CROPICO Micro-ohmmeter, 4 mOhm to 400 Ohm (DO4002)
- Megger Megohmmeters