Shop All Megohmmeters
Megger
AC and Battery Megohmmeter, 5000VDC
Mfr # MIT515
Zoro # G5125522
product price: $5,460.99
/ea
Free Shipping & Returns
$5,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 50 to 5000V DC
- Insulation Resistance Range 100 kiloohm to 10 gigohm
- Accuracy +/-5% to 1T
- Live Circuit Detection Yes
- Capacitance Range 10 to 25 uF
Product Information
- Brand Megger
- MFR # MIT515
- Zoro # G5125522
- Country of Origin United Kingdom
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Tool Height | 7.1 in |
Battery Size | 11.1V |
Tool Length | 12.4 in |
Manufacturer Warranty Length | 1 yr |
Tool Width | 11.2 in |
Description
Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Calibration Certificate Included, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Greater Than 30V Warning No, Includes 10 ft Lead Set, Medium Size Insulated Clips, Power Lead, Insulation Limit Alarm Yes, Maximum Insulation Resistance 10 gigohm, Minimum Insulation Resistance 100 kiloohm, PI/DAR Testing Yes, Parameters Measured Insulation Resistance
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T437)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2550200)
- OTC Circuit Tester, 6/12V, 5 ft. (3634)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 1 In H2O (2001)
- MEGGER Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms (1006-600)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT330-EN)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT230)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT430/2)
- MEGGER Test Lead Set (1002-001)
- MEGGER Low Resistance Ohm Meter, No Interface (DLRO100EB-LG2-P3)
- TRIPLETT Milliohm Meter, CAT III 300V, 2,000 ohm (ML200)
- Megger Megohmmeters