Shop All Megohmmeters
Megger
AC and Battery Megohmmeter, 10,000VDC
Mfr # MIT1025
Zoro # G5125547
Free Shipping & Returns
$8,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 50 to 10,000V DC
- Insulation Resistance Range 100 kiloohm to 10 gigohm
- Live Circuit Detection Yes
- Accuracy +/-5% to 2T
- Capacitance Range 10 to 25 uF
Product Information
- Brand Megger
- MFR # MIT1025
- Zoro # G5125547
- Country of Origin United Kingdom
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Tool Height | 7.1 in |
Tool Length | 12.4 in |
Battery Size | 11.1V |
Tool Width | 11.2 in |
Manufacturer Warranty Length | 1 yr |
Description
Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Calibration Certificate Included, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Greater Than 30V Warning No, Includes Power Lead, USB Cable, Insulation Limit Alarm Yes, Maximum Insulation Resistance 10 gigohm, Minimum Insulation Resistance 100 kiloohm, PI/DAR Testing Yes, Parameters Measured Insulation Resistance, Pass/Fail Selection Limits Yes, Power Source Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Sound Level Meter Kit, NIST (407732-KIT-NIST)
- VEE GEE Armored Thermometer, 0 deg to 300 deg F (80703-A)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-060)
- DWYER MARK II MANOMETER -0.05-3IN-H2O OTHER METER (25)
- MEGGER Battery Operated Megohmmeter, 5000VDC (BM5200)
- MEGGER AC and Battery Megohmmeter, 5000VDC (MIT525)
- MEGGER Hand Cranked Megohmmeter, 1000VDC (210170)
- MEGGER Fused Test Leas Set (1002-015)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT210)
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT410/2)
- EXTECH Micro Ohm Meter, 60m Ohms-6000 Ohms (UM200)
- Megger Megohmmeters