Shop All Boat Anchors & Equipment
Megaware
Skegguard 27061 Ss Mercury Mariner
Mfr # 27061
Zoro # G5317454
product price: $95.41
/ea
Free Shipping & Returns
$95.41
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Megaware
- MFR # 27061
- Zoro # G5317454
- UPC # 672057270615
- Country of Origin China
- Category Boat Anchors & Equipment
Description
SkegGuard 27061 Stainless Steel Replacement. Skeg Model Guide Mariner - 135 2 & 4 Stroke 1978-2005 135 2006-2011 150-175-200-225-250-275-300 Optimax 2005- Present 150-175 1978-2004 200 1978-1995 200 2 & 4 Stroke 1996-2005 225 2 Stroke 1978-2004. Mercury - 90 2014-2016 115 4 Stroke 2014-2016 115-2016 ProXS 140 2003-2005 135-150-175 2 Stroke 1987-Present 200 1995-Present 225 2 Stroke 1978-1995 250 1978-1995 Inexpensive Solution to a Broken Skeg - Save Hundreds of Dollars on Skeg Repairs & Replacement. Megaware SkegGuard provides the best of two worlds. It will protect and prevent damage to your motor' s skeg and can also be used to repair and replace an already broken skeg. Protect Your Skeg with the Best Protector. The Megaware SkegGuard is constructed of high quality marine grade 316 stainless steel that incorporates an extra reinforced wear tab across the bottom where the skeg is most vulnerable. This 3mm thickened lower plate will withstand damage or abrasion from hidden rocks and debris or accidental ramp dragging. The Megaware SkegGuard conforms to your lower unit to insure there is no discernible drag or compromise in performance. A drain hole keeps water from collecting and remaining stagnant,Secured with self-locking hardware, the Megaware SkegGuard can be installed with common tools in less than 10 minutes. It will provide years of service and save hundreds of dollars in potential repairs,If replacing an already broken skeg, the Megaware SkegGuard can be installed on a lower unit with as little as 2 inches of skeg remaining. It will be stronger and much more affordable than welding and replacing a lower skeg,Megaware SkegGuard is available in models to fit virtually any skeg. Features:. Mirror Polished Marine Grade 316 Stainless Steel. Thickened Lower Wear Tab Protects Against Ramp Dragging and is Great for River Running. Drain Hole Prevents Corrosion and Freezing. Won' t Compromise Performance. Do-It-Yourself Install in Less than 10 Minutes. Installs with as Little as 2-3 Inches of Skeg Remaining.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE VHF 15in 5216 SS Black Whip Antenna - Bracket Included (5216)
- MAX Butt Connector, 8 ga., PK25 (107241-025)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., 2-5/16" (40075)
- WIX FILTERS DISPENSING PUMP FUEL FILTER UL APPROVED (24006)
- MEGAWARE Skegguard 27051 Ss Mercruiser (27051)
- MEGAWARE Skegguard 27171 Ss Force Honda Mercury Mariner (27171)
- MEGAWARE Skegguard 27301 Ss Yamaha (27301)
- MEGAWARE Skegguard 27151 Ss Yamaha Suzuki (27151)
- MEGAWARE Skegguard 27041 Ss Yamaha (27041)
- MEGAWARE Flexstep Pro Package Aluminum (80011)
- EXTREME MAX Extreme Max 3006.8261.4 BoatTector Stainless Steel Chain Shackle - 1/4", 4-Pack (3006.8261.4)
- Megaware Boat Anchors & Equipment