Shop All Marine & Boat Lighting
Megaware
Radiance Pod Amber Backlight
Mfr # 20204
Zoro # G5075358
product price: $121.64
/ea
Free Shipping & Returns
$121.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Megaware
- MFR # 20204
- Zoro # G5075358
- UPC # 672057202043
- Country of Origin United States
- Category Marine & Boat Lighting
Description
1" x 2" 65degrees - DC Scene Light - Black. RIGID Industries 1x2 65degrees DC Scene Light prodcues 1100 raw lumens and features a vertical spread of 69degrees and a horizontal spread of 65degrees. Using the latest LED technology, all new patent pending optic system, minimal amp draw, and extreme output, the 1x2 65degrees Scene Light is the perfect area lighting solution. This versatile light can be mounted to your RV, toy hauler, tractor trailer, fire truck and can even be mounted to the undercarriage of your vehicle. .. Features: 65degrees Horizontal Spread X 69degrees Vertical Spread. Flat Mounting Surface. Available with Cool White or Amber LEDs. 9-36 V DC. IP68 Compliant. Powder Coated Aluminum Housing Specifications: Watts: 9. Amp Draw: 0.75 @14v. LED's: 3. Raw Lumens: 1100. Lux @ 10m: 7. Beam Distance: 26.4 m. Peak Beam Intensity: 6.95 cd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 39-5/8in W, Steel (338-5)
- BUYERS PRODUCTS Stake Pocket Spare Tire Carrier (5201012)
- NATIONAL HARDWARE ANCHOR SHACKLES 3/8"" (N223-685)
- FEY Universal Bumper Mount Kit (93500)
- GOLIGHT Stryker Wired Dash Remote (3020-D)
- HEISE LED LIGHTING SYSTEMS Sound Activated RGB Controller w/IR Remote (HE-RGBSAC-1)
- LUMITEC Mnt Down Light-Glass Finish/Polished SS-4-Color Red/Blue/Purple (113110)
- T-H MARINE T-H Marine LWLM-1P-LED-BLUE LED Dome Head Livewell Light - Blue (LWLM-1P-LED-BLUE)
- T-H MARINE T-H Marine LED-BTSL-24-DP Stern Light Led All Around Fold (LED-BTSL-24-DP)
- SEACHOICE LED 6" Oval Sealed Tail Light Kit For Flush Mount (52831)
- ATTWOOD Attwood NV2002PB-7 LED Navigation - Bi-Color Light Bow Mount, Black (NV2002PB-7)
- Megaware Marine & Boat Lighting