Shop All Watercraft Tops, Covers & Storage
Megaware
Keelguard 8' Light Gray
Mfr # 20608
Zoro # G4632897
product price: $196.51
/ea
Free Shipping & Returns
$196.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Megaware
- MFR # 20608
- Zoro # G4632897
- UPC # 672057206089
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Description
KeelGuard - 8' - Light Gray. The Original Do-It-Yourself Keel Protector - Protect Your Investment Against Sand, Rocks & Ramps. Wear and damage to your boat' s keel can break down its protective gelcoat finish, allowing water to reach and destroy the fiberglass laminates. Megaware KeelGuard, the powerful abrasion-resistant protector, prolongs the life of your boat like nothing else.. Megaware KeelGuard Engineering. Every aspect of the Megaware KeelGuard has been designed with boat designers and 3M engineers. Many factors contribute to its success. A precise, abrasive-resistant blend of polymers and urethanes achieve optimal durability and pliability. A pressure-sensitive adhesive creates strength, while permanently bonding and sealing Megaware KeelGuard' s contoured edges to the hull surface. Angled grooves produce hydrodynamic channels, creating air pockets and providing a slicker surface. The perfect combination of these factors makes the Megaware KeelGuard the easiest keel protector to install, and gives it unparalleled quality and dependability.. Megaware KeelGuard Colors & Sizes. Megaware KeelGuard comes in 11 great looking colors to match virtually any boat. All colors are UV-stabilized for true color that lasts a lifetime. Megaware KeelGuard is available in nine standard lengths or can be ordered in custom lengths.. Features: Color: Light Gray. KeelGuard Size: 8'. Boat Size up to 22'. 3M Technology. 3M Acrylic Pressure-Sensitive Adhesive. Pliable & Tough. Research & Technology. Contoured Edge. Protect Against Abrasive Sand, Rocks, Concrete Ramps and Oyster Beds. Eliminate Costly Repairs. Enjoy the Highest Quality and Superior Engineering. Increase the Value of Your Boat. 5" Width: Contact for Custom Sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 3/16 In Hard Vacuum Tubing Connector Vacuum Connecto, 47311 (47311)
- MOTORMITE FUEL INJECTOR HOSE CLAMPS-RANGE 9/16 TO (55172)
- PARKER Y Union, 1/2 in. Tube Size, 2.20 in. L (362PTC-8)
- SUR&R Adapter, For 5/16" Fuel Connectors, PK2 (K150)
- MEGAWARE Keelguard 6' Light Gray (20606)
- LISLE COVER RED FENDER (LI89880)
- EXTREME MAX Extreme Max 3006.7426 BoatTector Inflatable Fender - 6.5" x 22", Forest Green (3006.7426)
- SEA-DOG Sea-Dog 276160-1 Chrome Zinc Top Slide - 7/8" (276160-1)
- EXTREME MAX Extreme Max 3006.7474 BoatTector HTM Inflatable Fender - 6.5" x 15", Gray (3006.7474)
- TAYLOR MADE Taylor Made 11831 Square Tube Bimini Boatop Internal Eye End - Black (11831)
- CLASSIC ACCESSORIES Stellex Pontoon Boat Cover, MdlA, Blue (20-150-080501-00)
- Megaware Watercraft Tops, Covers & Storage