Shop All Screwdriver Bits
Megapro
Screwdriver Replacement Bit, Square
Mfr # SD1-2-C-B
Zoro # G5315344
original price:
$2.45
8% off
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Square Recess
- Fastening Tool Tip Size #1/#2
- Shank Style Square
- Hex Shank Size 1/4 in
Product Information
- Brand Megapro
- MFR # SD1-2-C-B
- Zoro # G5315344
- UPC # 831044003036
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1/#2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/4 in |
Point Size | #1/#2 |
Shank Size | 1/4" |
Overall Length | 2-1/4" |
Tip Size | #1 x #2 |
Details
Application - Tools | Hand |
Bit Style | Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Square |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | No |
For Use With | Megapro Multibit Screwdrivers |
SAE or Metric | SAE |
Material | S2 Steel |
Description
This Megapro Square Insert Bit is the perfect accessory for your screwdriver. It can be used to drive or remove screws in a variety of applications. The insert bit is made of S2 steel, which is durable and long lasting. Its hex shank size of 1/4" makes it compatible with most standard power drills and screwdrivers. The square tip provides better contact with the fastener, ensuring that it does not slip off while you are driving or removing screws. With a length of 2 1/4", this insert bit will get into hard to reach places without any problems. The Megapro Square Insert Bit is the ideal tool for all your drilling needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Oil Belt Skimmer, 24 In L (BSF1-24)
- DAYTON Thermal Couple (1130/1496-210)
- KEO NC Spotting Drill, 120 Deg, 5/8 In, Cobalt (33583)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (314UM)
- MEGAPRO Screwdriver Extension, Locking Quick Change, 10"L (6EXT-SL10-C-B)
- MEGAPRO Screwdriver Replacement Bit, Phillips (PD0-3-C-B)
- MEGAPRO Screwdriver Extension, Locking Quick Change, 6"L (6EXT-SL6-C-B)
- MEGAPRO Screwdriver Replacement Bit, Tamperproof (TDT10-15-C-B)
- MEGAPRO HVAC Bit 15 in 1 Multi-bit ScrewdriverUSA Bitload (151HVAC-U)
- MEGAPRO Screwdriver Replacement Bit, Square (SD0-3-C-B)
- APEX TOOL GROUP Insert Bit, #2 (492-C-SFX)
- Megapro Screwdriver Bits