Shop All Screwdriver Bits
Megapro
Screwdriver Replacement Bit, Square
Mfr # SD0-3-C-B
Zoro # G5315353
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Square Recess
- Fastening Tool Tip Size #0/#3
- Shank Style Square
- Hex Shank Size 1/4 in
Product Information
- Brand Megapro
- MFR # SD0-3-C-B
- Zoro # G5315353
- UPC # 831044003128
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #0/#3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/4 in |
Shank Size | 1/4" |
Point Size | #0/#3 |
Overall Length | 2-1/4" |
Tip Size | #0 x #3 |
Details
Application - Tools | Hand |
Bit Style | Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Square |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
For Use With | Megapro Multibit Screwdrivers |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Material | S2 Steel |
Description
This Megapro SD0-3-C-B Insert Bit is the perfect tool for driving screws. It has a square recess and it's made of S2 steel. The 2 1/4 in. overall bit length means you can reach into tight spaces with ease. This insert bit has a square shank size, which fits all standard 1/4" hex screwdrivers. Ideal for fastening applications, this hex shank is made of S2 steel and features a #0/#3 point size. If you work with fasteners on a regular basis, this Megapro Insert Bit will be your go to accessory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 7/16 in Size 8 pt Standard Depth, Black Oxide (J10023S)
- GREENLEE Sprocket-35 10T T-B 5/8-16Id 640 (15746)
- J.W. WINCO GN451.1-16-13-8X32-55 Rubber Bumper Stainless, Threaded Studs (451.1-16-13-8-55)
- DEWALT Drive Pin, 3/4 in., Silver, PK100 (50022-PWR)
- MEGAPRO Screwdriver Replacement Bit, Square (SD1-2-C-B)
- MEGAPRO HVAC Bit 15 in 1 Multi-bit ScrewdriverUSA Bitload (151HVAC-U)
- MEGAPRO Screwdriver Replacement Bit, Phillips (PD0-3-C-B)
- MEGAPRO Screwdriver Replacement Bit, Tamperproof (TDT10-15-C-B)
- MEGAPRO Screwdriver Extension, Locking Quick Change, 6"L (6EXT-SL6-C-B)
- MEGAPRO Screwdriver Extension, Locking Quick Change, 10"L (6EXT-SL10-C-B)
- VEGA Torq-Set 8 Power Bit x 1-1/4" Acr Remova (132TS08ACR-R)
- Megapro Screwdriver Bits