Shop All Handheld Flashlights
Megapro
Red No Led Tactical Handheld Flashlight, AAA, 60 lm
Mfr # 6WORKLIGHT
Zoro # G3713696
original price:
$15.95
9% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Lumens Range 50 to 99
- Maximum Lumens Output 60 lm
- Number of Batteries 3
- Flashlight Battery Size AAA
Product Information
- Brand Megapro
- MFR # 6WORKLIGHT
- Zoro # G3713696
- UPC # 831044006617
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | 90 days |
Battery Size | AAA |
Description
Handheld Flashlight, Battery Size AAA, Number of Batteries 3, Rechargeable No, Body Color Red, Body Material Plastic, Weight with Batteries 0.15 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb T3 5000-Lumen Hal (0497600)
- ILC Replacement for Satco Fm13/841 replacement light bulb lamp (FM13/841 SATCO)
- DIODE LED 100 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-2700)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 13Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N11E83040)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420BA)
- ENERGIZER Pro Series Hybrid Handheld Flashlight (ENYPHH21)
- STREAMLIGHT Industrial Handheld Flashlight (90951)
- FENIX LIGHTING Tactical Flashlight, Black, Al, LED (TK20R V2.0)
- STREAMLIGHT Orange Led Stinger Lite Only (75641)
- NEBO Inspector RC 360 Lumens Black LED Pen Light, AAA Battery (NE7998)
- SCIPIO 6-inch Tactical Flashlight 180 Lumens Lightweight with Adjustable Beam (S3201D)
- Megapro Handheld Flashlights