Shop All Impact Bits
Megapro
Impact Bit, Torx, 2"
Mfr # 9BP-I-TA
Zoro # G3713626
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 2 in
- Overall Length 2 in
- Finish Black Oxide
- Number of Points 4
Product Information
- Brand Megapro
- MFR # 9BP-I-TA
- Zoro # G3713626
- UPC # 831044009793
- Country of Origin Taiwan, Province of China
- Category Impact Bits
Dimensions
Size | 2 in |
Overall Length | 2 in |
Bit Length | 2 in |
Details
Item | Impact Bit |
SAE or Metric | Metric |
Finish | Black Oxide |
Number of Points | 4 |
Material | Steel |
Impact Rated | No |
Description
Impact Bit, Overall Length 2 in, Steel, Black Oxide, Impact Rated No, Bit Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Straight Spade Drill Holder (P13001)
- CRAFTSMAN Wrenches, 13mm 72 Tooth 12 Point Metric (CMMT42571)
- DRILL AMERICA .3660 HSS Straight Shank Chucking Reamer (DWRR.3660)
- STARRETT Band Saw Blade, 8 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08-11)
- MEGAPRO Impact Bit, Phillips, 2" (9BP-I-P2422D)
- MEGAPRO Impact Bit, Torx, 2" (9BP-I-T520525)
- MEGAPRO Impact Bit, Square, 2", Number of Points: 4 (9BP-I-S253)
- MEGAPRO Impact Bit, Square & Phillips, 2" (9BP-I-10A)
- VESSEL NECK TORSION Dbl-Ended Power Bit PH, PK5 (DEPH2PH250P5)
- VESSEL BALL GRIP 1/4" Hex. Bit Intrchngbl Tang- (230W2)
- CHICAGO PNEUMATIC No. 5 Spline Drive Wheel Service Sae/Mm Set (8940167878)
- Megapro Impact Bits