Shop All Nut Driver Sets
Megapro
Impact Bit, Imperial Nutsetters, 2"
Mfr # 9BP-I-HNDA
Zoro # G3713608
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Nut Driver Shank Length 1 in
- Nut Driver Hex Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Product Information
- Brand Megapro
- MFR # 9BP-I-HNDA
- Zoro # G3713608
- UPC # 831044009861
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 1 in |
Nut Driver Hex Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Details
Number of Pieces | 5 |
Item | Nut Driver Set |
Description
The Megapro 9BP-I-HNDA Impact Bit, Imperial Nutsetters is a set of 5 nut drivers that are designed to give you access to fasteners in narrow spaces. This nut driver set has a hex size of 1/4 in., 5/16 in., 3/8 in., 7/16 in. and 1/2 in.. The Megapro 9BP-I-HNDA Impact Bit, Imperial Nutsetters is a great addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (J4704M)
- RIDGID Jaw, 1/2" Megapress Std (37958)
- LISLE 1/4" Drive, #3 SAE Socket (70560)
- MILWAUKEE TOOL 1/2" Drive Socket Set SAE 22 Pieces 1/2 in to 1 1/8 in , Chrome (48-22-9410)
- MEGAPRO Impact Bit, Metric Nutsetters, 2" (9BP-I-HNDB)
- WIHA 6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET, 2PK (70487)
- MILWAUKEE TOOL Nut Driver Set (48-22-2447)
- WIHA T25 Torx Power Bit, 1/4In. Hex Drive, 6I (74589)
- MOODY TOOL Inter Metric Wrench Set, 9Pc (58-0144)
- PROSKIT Hex Nut Driver Set, 7pcs (1PK-9402)
- WIHA Nut Driver, 3/16 in., Solid, Ergo, Ins, 5 in. (32258)
- Megapro Screwdrivers and Nutdrivers