Shop All Patient Transport
Megamover
Portable Patient Transport Unit, 5/64in.H
Mfr # 73253
Zoro # G1823790
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 80 in
- Weight Capacity 1,000 lb
- Height 5/64 in
- Width 40 in
- Color Gray
Product Information
- Brand Megamover
- MFR # 73253
- Zoro # G1823790
- UPC # 747036732535
- Country of Origin China
- Category Patient Transport
Dimensions
Length | 80 in |
Height | 5/64 in |
Width | 40 in |
Details
Item | Portable Patient Transport Unit |
Weight Capacity | 1,000 lb |
Color | Gray |
Straps Count | 7 |
Handles | Yes |
Material | Non-Woven Polypropylene |
Industry Type | Healthcare |
Strapping Type | Nylon Web |
Description
Portable Patient Transport Unit, Height 5/64 in, Length 80 in, Width 40 in, Material Non-Woven Polypropylene, Handles Yes, Color Gray, Straps Count 7, Strapping Type Nylon Web, Weight Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE Premium Premium Super-Absorbent Undepads, Blue, Large, 23x36"150PK (5025)
- CREST HEALTHCARE DuraCall Call Cord, Jeron Provider 790 8-pin DIN, white, single, 10 ft (9953W-10)
- FIRST AID ONLY Gauze Dressing Pad, 8-Ply, 2"x2", 10/PK, White, PK10 (FAOFAE5000)
- DYNAREX Dynarex Gauze Pad, Sterile, 4inL x 4inW, 12 Ply, 1200 Pcs (3354)
- MEGAMOVER Portable Patient Transport Unit, 40 in. W (73252)
- MEGAMOVER Portable Patient Transport Unit, 350 lb. (73251)
- MEGAMOVER Portable Patient Transport Unit, 1000 lb. (73249)
- MEGAMOVER Portable Patient Transport Unit, 36 in. L (73254)
- MEGAMOVER Portable Patient Transport Unit, 80 in. L (73250)
- AFS Disposable Stretcher (11024)
- AFS Stretcher with Wheels (Burgundy) (11081)
- Megamover Patient Transport