Shop All Patient Transport
Megamover
Portable Patient Transport Unit, 1000 lb.
Mfr # 73249
Zoro # G1823836
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 80 in
- Height 5/64 in
- Width 40 in
- Weight Capacity 1,000 lb
- Color White
Product Information
- Brand Megamover
- MFR # 73249
- Zoro # G1823836
- UPC # 747036732498
- Country of Origin China
- Category Patient Transport
Dimensions
Length | 80 in |
Height | 5/64 in |
Width | 40 in |
Details
Item | Portable Patient Transport Unit |
Weight Capacity | 1,000 lb |
Color | White |
Straps Count | 7 |
Handles | Yes |
Material | Non-Woven Polypropylene |
Industry Type | Healthcare |
Strapping Type | Nylon Web |
Description
Portable Patient Transport Unit, Height 5/64 in, Length 80 in, Width 40 in, Material Non-Woven Polypropylene, Handles Yes, Color White, Straps Count 7, Strapping Type Nylon Web, Weight Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill, Pad, Trauma, Sc, 5X9 (FAE6024)
- REGISTRY Washcloth cam 12x12 1# beige, 12PK (W950-U-VBG-1-AHSC)
- FIRST AID ONLY Tape, White, Cloth, 1/2 In. W, 10 ft. L (8-060)
- BIOTONE Dual-Purpose Massage Creme, 1 gal Jar, Unscented (DPC1G)
- MEGAMOVER Portable Patient Transport Unit, 5/64in.H (73253)
- MEGAMOVER Portable Patient Transport Unit, 40 in. W (73252)
- MEGAMOVER Portable Patient Transport Unit, 36 in. L (73254)
- MEGAMOVER Portable Patient Transport Unit, 80 in. L (73250)
- MEGAMOVER Portable Patient Transport Unit, 350 lb. (73251)
- AFS Stretcher Bed/Ramp - oversized (11079)
- AFS Stretcher Bed/Ramp - Standard (11080)
- Megamover Patient Transport