Shop All Insoles
Megacomfort
Resistant Insole, Unisex, 11" L, PR
Mfr # PAMPR-M89/W1011
Zoro # G5431715
original price:
$29.89
9% off
new price: $26.95
/pr
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Memory Foam, Steel Plate
- Width 3 1/2 in
- Features Flexible Steel Plate, Memory Foam, Soft Contoured Arch Support, Deep Semi-Hexagonal Heel Cup, Silver Ions, Anti-Bacterial, Fresh Anti-Odor Apple Scent
- Prevents Injuries From Sharp Objects - Shards of Glass/Metal/Nails, Fungus, Foot Odor, Sweating
Product Information
- Brand Megacomfort
- MFR # PAMPR-M89/W1011
- Zoro # G5431715
- UPC # 894895001842
- Country of Origin Taiwan, Province of China
- Category Insoles
Dimensions
Size | Men's 8 to 9 / Women's 10 to 11 |
Width | 3 1/2 in |
Length | 11 in |
Arch Height | Flat, High, Medium |
Details
Item | Insole |
Gender | Unisex |
Material | Memory Foam, Steel Plate |
Features | Flexible Steel Plate, Memory Foam, Soft Contoured Arch Support, Deep Semi-Hexagonal Heel Cup, Silver Ions, Anti-Bacterial, Fresh Anti-Odor Apple Scent |
Prevents | Injuries From Sharp Objects - Shards of Glass/Metal/Nails, Fungus, Foot Odor, Sweating |
Thickness | 1/2 in |
Color | Yellow/Black |
Standards | TAA Compliant, ASTM F2413-11 |
Toe Shape | Round |
Footwear Brand | MEGACOMFORT |
Description
Insole, Unisex, Size Men's 8 to 9 / Women's 10 to 11, Length 11 in, Width 3 1/2 in, Thickness 1/2 in, Memory Foam, Steel Plate, Yellow/Black, Flat, High, Medium Arch Height, Round Toe Shape, Prevents Injuries From Sharp Objects - Shards of Glass/Metal/Nails, Fungus, Foot Odor, Sweating, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Admittance Sign, 5x7 In., English (U1-1005-RD_7X5)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- ZING Lockout Board, Unfilled, 23-1/2 In H (7115E)
- LITHONIA LIGHTING Ext Sgn, Alumin, Blck, 11 3/4in, 3W (LQC 1 G EL N)
- MEGACOMFORT Resistant Insole, Mens, 12-1/2" L, PR (PAMPR-M1415)
- MEGACOMFORT Resistant Insole, Unisex, 10-1/2" L, PR (PAMPR-M67/W89)
- MEGACOMFORT Resistant Insole, Unisex, 11-1/2" L, PR (PAMPR-M1011/W1213)
- MEGACOMFORT Insole, Men 12 to 13, Yllw/Blk, PR (PAMESD)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 10-11, Women's 12-13, 1 Pair (MS)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 8-9, Women's 10-11, 1 Pair (PAM-M89/W1011)
- JOBSITE Insoles Power Tuff Jumbo (54064)
- Megacomfort Foot Protection