Megachef DR-180 16 in. Chrome Plated & Plastic Counter Top Drying Dish Rack; Black
Mfr # DR-180
Zoro # G504064383
Product Information
- Brand Megachef
- MFR # DR-180
- Zoro # G504064383
- UPC # 672975124748
- Country of Origin China
- Category Sink Racks & Trays
Description
The Megachef 16 Inch Chrome Plated and Plastic Counter Top Drying Dish Rack in Black is a must-have addition to any home kitchen. This easy to assemble, chrome-plated, metal construction is sturdy enough to hold your dish and utensil collection and built to last. Its non-marring silicone coated feet protectors prevent any unwanted scratches on your kitchen counter top while the plastic tray collects water from the drying dishes. This rack also comes with an attachable cutlery holder to safely store sharp cutlery and flatware with ease. Add this essential kitchen accessory to your home!
Specifications- Color: Black
- Material: Chrome Plated & Plastic
- Size: 16"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT Hose Assembly, Fits Euro 390 (591211001)
- SUPCO Digital Clamp Meter, Full Size (IDVM550)
- HAYWARD FLOW CONTROL 1", PVC, Screen (YSX1010022)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X25)
- MADESMART Silverware Tray White (59917)
- HDL HARDWARE Kv Euro-Tray Hinge For Sink Front (ET-HNI)
- WEATHERTECH Sink Mat (USM01BXBK)
- HOME BASICS 3 Piece Vinyl Coated Steel Dish Drainer, White (DD30234)
- KOHLER Staccato Wire Rinse Basket For Large (3368-ST)
- KOHLER Deerfield Bottom Sink Rack, Left (6121-ST)
- KOHLER Stainless Steel Bottom Sink Rack (3142-ST)
- Megachef Sink Racks & Trays