Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Air Compressor, Honda GX200, 10 gal Wheeled 14.5CFM@90PSI
Mfr # MP-5510G200
Zoro # G7902560
product price: $1,514.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,514.99
Free 30-Day Returns
Key Features
- Tank Size 10 Gallon
- HP 6.5
- Tank Type Wheel Barrow
- Max. Pressure 125 PSI
- Includes Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Product Information
- Brand Mega Compressor
- MFR # MP-5510G200
- Zoro # G7902560
- UPC # 376204971645
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 10 Gallon |
Overall Height | 32 in |
Overall Length | 20 in |
Overall Width | 48 in |
Details
HP | 6.5 |
Tank Type | Wheel Barrow |
Max. Pressure | 125 PSI |
Includes | Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
Free Air CFM @ Max. Pressure | @40 PSI - 17.8, @90 PSI - 16 |
Lubrication Type | Splash Lubricated |
Standards | ASME/CRN |
Free Air CFM @ 90 PSI | 16 |
Pump RPM | 1100 |
Cylinder Material | Cast Iron / Steel |
Item | Air Compressor |
Control | Control Valve |
Description
The Mega Industrial comes with a GX200, 196 c.c. Recoil Start, Honda Engine. It is equipped with 10 gallon. marketing leading, wheelbarrow style tank and a single 10" no flat tire. This feature provides the user longer run time and maximizes work efficencies. The Air Compressor comes with a High Flow 2 Piston "V" Style Cast Iron Pump providing smoother and cooler operation providing longer life. It delivers Market Leading 16.0 CFM at 90 PSI (150 PSI max)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 3 oz, Tube, Black (43003)
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (8665453)
- U.S. MOTORS Motor, 1/4 HP, 1725 rpm, 48Z, 115/208-230V (3618)
- CONRADER Throttle Control, Honda Engine 11-13 HP (TCSP-H-1113-B)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- MEGA COMPRESSOR Mega Power Air Compressor, 10HP, 120 gal Horizontal, 3phase 208-230V (MP-10120H3-U)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 20 gal, Wheeled 13.8 CFM@90PSI (MP-5520G)
- MEGA COMPRESSOR Mega Power Air Compressor, 80 gal, Two Stage, 3 PH 230V TEFC Motor (MP-5080VM3)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted (MP-13030GTUBA)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- Mega Compressor Air Compressors