Shop All Stationary Electric Air Compressors
Mega Compressor
Mega Power Air Compressor, 80 gal, Two Stage, 3 PH 230V TEFC Motor
Mfr # MP-5080VM3
Zoro # G7902673
product price: $2,352.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,352.99
Free 30-Day Returns
Key Features
- Tank Size 80 Gallon
- Phase 3
- HP 5
- Voltage 220
- Tank Type Vertical
Product Information
- Brand Mega Compressor
- MFR # MP-5080VM3
- Zoro # G7902673
- UPC # 376204971515
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 Gallon |
Overall Height | 75 in |
Overall Length | 39 in |
Overall Width | 44 in |
Details
Phase | 3 |
HP | 5 |
Voltage | 220 |
Tank Type | Vertical |
Max. Pressure | 175 PSI |
Includes | Manual Drain Valve, Motor Starter Included, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve |
Free Air CFM @ Max. Pressure | @90 PSI - 20, @175 PSI - 19 |
Lubrication Type | Splash Lubricated |
Standards | ASME/CRN |
Amps | 1 |
Cylinder Material | Cast Iron / Steel |
Item | Air Compressor |
Pump RPM | 880 |
Free Air CFM @ 90 PSI | 20 |
Control | Pressure Switch |
Description
The Mega 80-Gal. two-stage, electric air compressor is equipped with a Heavy Duty 5 HP three Phase 208/230 volt motor. The pump is a heavy duty, 3 Piston, oil lubericted, Cast Iron 2 stage pump that produces 19 CFM at 175 PSI, (Max 175 PSI) This unit is designed for heavy shop or industrial use the reliability and performance is ideal for most applications and users including automotive services and body shops, fleet maintenance, machine shops, production and manufacturing lines, woodworking shops, dry cleaners, car washes, general maintenance, repair shops and farms. It also features an A.S.M.E. Certified air tank, providing the professional the highest quality saftey standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 60/5MFD, 370-440V, Oval (TOCFD605)
- JAF Yoke Roller, 12mm, Bore, 35mm, 15.9mmW (305701-ZZ)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- MEGA COMPRESSOR Mega Power Air Compressor, 10HP, 120 gal Horizontal, 3phase 208-230V (MP-10120H3-U)
- MEGA COMPRESSOR Mega Power Air Compressor, 80gal, 2 Stage, 1PH 208-230V w/After Cooler (MP-5080VMBA)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted (MP-13030GTUBA)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 20 gal, Wheeled 13.8 CFM@90PSI (MP-5520G)
- PUMA Puma TE-3040V, 3 HP, Two-Stage Compressor, 40 Gallon, Vertical, 175 PSI, 10.2 CFM, 1-Phase 208-230V (TE-3040V)
- Mega Compressor Stationary Electric Air Compressors