Shop All Interior Paints
Meeco Manufacturing
Meeco Manufacturing 404 Spray Stove Paint 12 oz Flat - Black
Mfr # 404
Zoro # G404148480
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 oz
- Paint and Primer Surface Material wood, pellet, corn and coal stoves
- Application Method Spray
Product Information
- Brand Meeco Manufacturing
- MFR # 404
- Zoro # G404148480
- UPC # 74197004042
- Country of Origin China
- Category Interior Paints
Details
Item | Interior Paint |
Net Weight | 12 oz |
Paint and Primer Surface Material | wood, pellet, corn and coal stoves |
Application Method | Spray |
Description
Spray Stove Paint 12 oz Flat - Black
A high quality, fast drying, 1200 degree F. paint for use on wood, pellet, corn and coal stoves. Also ideal for stovepipe and other metal surfaces with an in-service temperature up to 1200 degrees F. Not for exterior use.
Features- Spray Stove Paint 12 oz Flat - Black
- Dimension: 0.34 x 0.34 x 0.34 in.
- Cube: 0.04
- Accessory Type: High Temp Stove Paint
- For Use With: Cast iron, Coal stoves, Corn stoves, Indoor use only, Metal surfaces with in-service temperatures up to 1200 degrees F, Pellet stoves, Steel, Stovepipe, Wood stoves
- Weight: 1.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-2)
- PREMIER 9 in. Zpro 5-Wir Pro Rlr Frm (9IF-IMP)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220-3)
- RICHARD Foam Roller Cover, w/Frame, Wound, 3" (94027)
- MODERN MASTERS 1 Qt Modern Masters ME591 Platinum WB Decorative Metallic Paint (ME591)
- MODERN MASTERS Metallic Paint, WaterBase, Smoke, 6 oz (ME243)
- RUST-OLEUM Satin, Colonial Red, 1/2 Pint (267312)
- HOMAX White Water-Based Wall and Ceiling Texture Paint 10 oz (4296)
- RUST-OLEUM Chalked Paint, Semi-Transparent, Aged Glaze, 1 qt (315881)
- MODERN MASTERS 1 Qt Modern Masters ME150 Silver Water-Based Decorative Metallic Paint (ME150)
- MODERN MASTERS Metallic Paint, WaterBase, Nickel, 6 oz (ME708)
- Meeco Manufacturing Interior and Exterior Paints and Stains