Meeco Manufacturing

Meeco Manufacturing 206 Rope Gasket Stove; White - 1 in. x 6 ft.


product price: $41.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Rope Gasket Stove, White - 1 in. x 6 ft.

Made of the highest quality texturized fiberglass yarn. They are 100% asbestos-free and will withstand temperatures up to 1000 degrees F.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Rope Gasket Stove, White - 1 in. x 6 ft.
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.