Shop All Medical Equipment Bags & Cases
Medsource
Vomit Bag, Clear, Plastic, PK240
Mfr # MS-17360
Zoro # G6220724
product price: $361.99
/pk 240, $1.51/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 in
- Material Plastic
- Color clear
- Height 12 in
- Industry Type Healthcare
Product Information
- Brand Medsource
- MFR # MS-17360
- Zoro # G6220724
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Diameter | 5 in |
Height | 12 in |
Details
Item | Vomit Bag |
Material | Plastic |
Color | clear |
Industry Type | Healthcare |
Description
Vomit Bag, Plastic, Clear, Diameter 5 in, Height 12 in, Package Quantity 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITI Welcome, Bar Soap 075, 1000PK (2302027)
- MCKESSON Glide Ski (146-10110)
- DYNAREX Triangular Bandage, 40in W x 56in L, PK240 (3681)
- DEALMED Cotton Tipped Applicator, Wood Shaft, 6", N/S, 1000/Bx, 10/Cs, 10000PK (782010)
- MEDSOURCE Trauma Bag, Orange (MS-B3371)
- MEDSOURCE Trauma Bag, 7-1/2x10x17-1/2 in., Navy (MS-B3331)
- MEDSOURCE Trauma Response Bag, Orange (MS-B3302)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75152-O)
- MEDSOURCE Intubation Bag, Navy (MS-B3351)
- MEDSOURCE Waste Bag, 17-1/8 in. L x 9 in. W, PK480 (MS-17367)
- EMI Fanny Pack, Nylon, Navy, 10inx6inx5in (450 NAVY BLUE)
- Medsource Medical Equipment Bags & Cases