Shop All Medical Equipment Bags & Cases
Medsource
Trauma Response Bag, Navy
Mfr # MS-B3301
Zoro # G6066137
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 6 in
- Width 9 in
- Length 13 in
- Industry Type Healthcare
Product Information
- Brand Medsource
- MFR # MS-B3301
- Zoro # G6066137
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 6 in |
Width | 9 in |
Length | 13 in |
Details
Item | Trauma Response Bag |
Material | Polyester |
Color | Navy |
Industry Type | Healthcare |
Description
Trauma Response Bag, Height 6 in, Width 9 in, Length 13 in, Material Polyester, Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEUTROGENA Neutrogena Rainbath Refreshing Shower And Bath Gel 8.oz. Bottle, PK24 (6861030)
- VASELINE Lip Therapy, Original, 0.25 oz, PK32 (20677CT)
- PROHEAL Softies Reusable Incontinence Pads for Seniors ClothLike Top Layer 3 Pack 30 x 36 3PK (PH-16702H-3A)
- FERNO Traction Splint, Metal, Tubular Aluminum (MODEL 444)
- MEDSOURCE Trauma Response Bag, Orange (MS-B3302)
- MEDSOURCE IV Bag, Navy (MS-B3361)
- MEDSOURCE BP Kit, Blue (MS-MED3N)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75152-O)
- MEDSOURCE Intubation Bag, Navy (MS-B3351)
- MEDSOURCE Fanny Pack, Red (MS-33309)
- MUTUAL INDUSTRIES Weatherproof First Aid Kit, 10 Person (50001)
- Medsource Medical Equipment Bags & Cases