Shop All Diagnostic and Monitoring Instruments and Supplies
Medsource
Strap, Blue, 60 in. L
Mfr # MS-ST394
Zoro # G6068361
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Backboard
- Width 2 in
- Length 60 in
- Construction Polypropylene
Product Information
- Brand Medsource
- MFR # MS-ST394
- Zoro # G6068361
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 2 in |
Length | 60 in |
Details
Item | Strap |
Color | Blue |
For Use With | Backboard |
Construction | Polypropylene |
Standards | FDA |
Industry Type | Healthcare |
Description
Strap, Blue, Construction Polypropylene, Length 60 in, Width 2 in, For Use With Backboard, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Gauze, 12 Ply, 3"x3", PK80 (NON21422)
- DMI Adjustable Cane, Offset, 29-57/64 in, Zebra (502-1300-8891)
- NORTHSHORE MagicSorb Air Disposable Underpads, White, X-Large, 30x36", 40PK (1743)
- OMNIMED. Omnimed Stainless Steel Quadruple Bulk PPE Dispenser, 24inW x 5-3/4inD x 17inH (307024)
- MEDSOURCE Polytissue Flat Sheet, 90x40, PK50 (MS-44100)
- MEDSOURCE Cannula, Non Flared Tip, PVC, Clr/Wht, PK50 (MS-24003)
- MEDSOURCE Strap, Orange, 60 in. L, PK3 (MS-ST696-3)
- MEDSOURCE Strap, Orange, 60 in. L (MS-ST696)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST593)
- MEDSOURCE Cuff Barrier, Disposabl, Polyprpyln, PK500 (MS-44000)
- ECONOMY 5pc Prophylaxis Dental Kit (DENT-ECON)
- Medsource Diagnostic Equipment