Shop All Diagnostic and Monitoring Instruments and Supplies
Medsource
Strap, Black, 60 in. L
Mfr # MS-ST593
Zoro # G6152377
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Backboard
- Width 2 in
- Length 60 in
- Industry Type Healthcare
Product Information
- Brand Medsource
- MFR # MS-ST593
- Zoro # G6152377
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 2 in |
Length | 60 in |
Details
Item | Strap |
Color | Black |
For Use With | Backboard |
Industry Type | Healthcare |
Standards | FDA |
Construction | Polypropylene |
Description
Strap, Black, Construction Polypropylene, Length 60 in, Width 2 in, For Use With Backboard, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Sam 450P AED (PAD-450P)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK2 (3-014)
- NEXCARE Blister Waterproof Bandages 1 Size, No Color, 6PK (MMMBWB06)
- INVACARE 4-Button Semi-Electric Hand Control Pendant (1115288)
- MEDSOURCE Glucose Test Solution, Blood Sample (MS-76016)
- MEDSOURCE Strap, Black (MS-95002)
- MEDSOURCE Strap, Orange, 60 in. L (MS-ST696)
- MEDSOURCE Splint, Orange, 36 in. L (MS-SPLINT)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46000)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST393)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P46)
- Medsource Diagnostic and Monitoring Instruments and Supplies