Shop All First Aid Kits
Medsource
Stop Bleed Kit, 12 Components
Mfr # MS-ELITE-FA-GSTK
Zoro # G6541348
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 in Cohesive Bandage, 3 in Petroleum Gauze, 5 inx9 in Abdominal Pads, BleedStop Bandage, CPR Face Shield, EMT Shears, Velket Hook-and-Loop Tourniquet, Vented Chest Seal, (2) Pair Black Nitrile Gloves, (2) QuickClot 25 g., (4) Antiseptic Wipes, (8) 4 inx4 in Sterile Gauze
- Standards FDA
- Case Material Nylon
- Height 6 in
- Width 6 in
Product Information
- Brand Medsource
- MFR # MS-ELITE-FA-GSTK
- Zoro # G6541348
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 6 in |
Depth | 3 1/2 in |
Housing Height | 6 in |
Housing Width | 6 in |
Housing Depth | 3 1/2 in |
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 1, Number of Components 12, Number of Pockets 0, Adhesive Bandages Included Bleedstop Bandage, Wound Dressings Included (2) Abdominal Pads, (8) Gauze, Cohesive Bandage, Petroleum Gauze, Tourniquet, Chest Seal, Topical Medicinals Included (2) QuickClot 25g, (4) BZK Wipes, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITI Welcome Cond Shampoo, Tube, 288PK (2302047)
- CREST HEALTHCARE Pull Cord Bed Station, For Jeron EC-300 (2320C)
- DYNAREX Dynarex DynaShield Skin Protectant Barrier Cream, 4 oz. Tube, Pack of 24 (1195)
- REMINGTON Rotary Shaver, XR1430B (XR1430B)
- MEDSOURCE Bulk Emergency Medical Kit, Polypropylene (MS-75155)
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA187E)
- MEDSOURCE Stop Bleed Kit, 18 Components (MS-ELITE-142B)
- MEDSOURCE ECG Paper Roll, 75 ft. L x 108mm W, 18 Pcs. (MS-65010)
- MEDSOURCE Bulk Emergency Medical Kit, Polypropylene (MS-75150-O)
- MEDSOURCE Bulk First Responder Kit, Nylon (MS-75163)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9301-25P)
- Medsource First Aid Kits