Shop All Stethoscopes
Medsource
Stethoscope, Blue
Mfr # MS-STBLU
Zoro # G6222711
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3/5"
- Material Chrome Plated
- Includes Accessories
- Color Blue
- Size 22"L
Product Information
- Brand Medsource
- MFR # MS-STBLU
- Zoro # G6222711
- UPC # N
- Country of Origin China
- Category Stethoscopes
Dimensions
Size | 22"L |
Length | 16" |
Details
Item | Stethoscope |
Weight | 3/5" |
Material | Chrome Plated |
Includes | Accessories |
Color | Blue |
Disposable | No |
Industry Type | Healthcare |
Packaged In | MS Box |
Description
Stethoscope, Color Blue, Disposable No, Packaged In MS Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Dental Tartar Remover Tooth Plaque Scraper Remover #9 (A2Z-ZR207)
- ZOGICS Organics Hand Soap, Honey Coconut, 4PK (OHSHC128-4)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag Dispenser, Blue/Clear (3933D)
- BERKLEY JENSEN Extra Strength Acetaminophen Tablets 500 mg, 500 Count (1803)
- MEDSOURCE Stethoscope, Single, 22in L, Yellow, Polybag (MS-70025)
- MEDSOURCE Stethoscope, Yellow (MS-STY)
- MEDSOURCE Stethoscope, Dual, 22 in. L, Pink, Polybag (MS-70037)
- MEDSOURCE Stethoscope, Black (MS-70031)
- MEDSOURCE Stethoscope, Blue (MS-70022)
- MEDSOURCE Stethoscope, Black (MS-70021)
- MABIS Stethoscope, Adult, Black (10-414-020)
- Medsource Diagnostic Equipment