Shop All Stethoscopes
Medsource
Stethoscope, Black
Mfr # MS-70021
Zoro # G6155256
original price:
$4.70
32% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable No
- Color Black
- Packaged In MS Box
- Industry Type Healthcare
Product Information
- Brand Medsource
- MFR # MS-70021
- Zoro # G6155256
- Country of Origin China
- Category Stethoscopes
Details
Disposable | No |
Color | Black |
Packaged In | MS Box |
Industry Type | Healthcare |
Item | Stethoscope |
Description
Stethoscope, Color Black, Disposable No, Packaged In MS Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Gojo Industries 3659-12 Purell Instant Hand Sanitizer Pump 12Oz (GOJ3659-12)
- FIRST AID ONLY First Aid Kit Refill, Extra Strength Non-Aspirin, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7008)
- WELCH ALLYN PRESSURE TUBING, CPWS, CP200, 2M (703415)
- CREST HEALTHCARE Call Cord, Dura Call, Rauland 8 Pin DIN (9904W-10)
- MEDSOURCE Stethoscope, Black (MS-STBK)
- MEDSOURCE Stethoscope, Black (MS-70031)
- MEDSOURCE Stethoscope, Red (MS-STR)
- MEDSOURCE Stethoscope, Dual, 22 in. L, Pink, Polybag (MS-70037)
- MEDSOURCE Stethoscope, Blue (MS-70022)
- MEDSOURCE Stethoscope, Single, 22in L, Yellow, Polybag (MS-70025)
- MABIS Aneroid Sphymomanometer/Stethoscope Kit (01-360-051)
- Medsource Diagnostic Equipment