Shop All Gauze & Dressings
Medsource
Sterile Conforming Gauze, 4", PK96
Mfr # MS-GZCS4
Zoro # G7201853
product price: $41.15
/pk 96, $0.43/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Material Polyester Yarns
- Sterile/Non-Sterile Sterile
- Industry Type Healthcare
- Package Type Packet
Product Information
- Brand Medsource
- MFR # MS-GZCS4
- Zoro # G7201853
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 4 in |
Length | 4 1/10 yd |
Package Width | 5 in |
Dressing Length | 4 1/8 yd |
Package Height | 8 in |
Package Length | 15 in |
Dressing Width | 4 in |
Description
Sterile Conforming Gauze, Dressing Length 4 1/8 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 96, Package Height 8 in, Package Width 5 in, Package Length 15 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color White, Dressing Material Fabric, Package Type Packet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91060)
- A2Z SCILAB Dental Tartar Remover Tooth Plaque Scraper Remover #6 (A2Z-ZR206)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114192)
- MEDSOURCE Electrodes, Foam, White, PK600 (MS-65005)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK50 (MS-GZM00150)
- MEDSOURCE Bandage, Sterile, Green, Cotton (MS-ELITE-402)
- MEDSOURCE Sterile Conforming Gauze, 2", PK96 (MS-GZCS2)
- MEDSOURCE Sterile Conforming Gauze, 6", PK48 (MS-GZCS6)
- MEDSOURCE ABD Pad, Sterile, Unitized, 8x10, PK320 (MS-ABD8X10)
- MEDSOURCE Rolled Gauze, 4.5" x 4.1 yd., PK100 (MS-RG001)
- NORTH AMERICAN RESCUE Responder Compressed Gauze (30-0182)
- Medsource Gauze & Dressings