Shop All Gauze & Dressings
Medsource
Sterile Conforming Gauze, 2", PK96
Mfr # MS-GZCS2
Zoro # G8490684
product price: $33.29
/pk 96, $0.35/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Yarns
- Includes (96) Gauges/Case
- Length 4 1/10 yd
- Standards FDA
- Package Type Packet
Product Information
- Brand Medsource
- MFR # MS-GZCS2
- Zoro # G8490684
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4 1/10 yd |
Width | 2 in |
Dressing Width | 2 in |
Package Width | 3 in |
Package Height | 8 in |
Dressing Length | 4 1/8 yd |
Package Length | 15 in |
Description
Sterile Conforming Gauze, Dressing Length 4 1/8 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 96, Package Height 8 in, Package Width 3 in, Package Length 15 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color White, Dressing Material Fabric, Package Type Packet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Body Wash/Sham Combo, 1 gal, Waterfall, PK4 (1862-04)
- FIRST AID ONLY First Aid Kit Refill, Antiseptic Spray, 4oz Bottle (FAE-1308)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L, PK6 (1-007)
- ZEP Cherry Bomb Hand Clearner, 48oz, PK4 (ZUCBHC48CA4)
- MEDSOURCE Bandage, Sterile, Green, Cotton (MS-ELITE-402)
- MEDSOURCE Bandage, Sterile, 8-1/4 in L x 5-1/2 in W (MS-G1163)
- MEDSOURCE Gauze Pad, Sterile, White, Non-Woven (MS-ELITE-415)
- MEDSOURCE Sterile Gauze, 4" x 4", PK600 (MS-GZ4412S)
- MEDSOURCE ABD Pad, Sterile, Unitized, 5x9, PK400 (MS-ABD5X9)
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- TELFA Non Adherent, Dressing Pad, Sterile, 3 in. x 4 in. (817797)
- Medsource Gauze & Dressings