Shop All Gauze & Dressings
Medsource
Rolled Gauze, 4.5" x 4.1 yd., PK100
Mfr # MS-RG001
Zoro # G6710767
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/10 yd
- Product Type Gauze Roll
- Package Width 15 in
- Package Height 12 in
- Dressing Color White
Product Information
- Brand Medsource
- MFR # MS-RG001
- Zoro # G6710767
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4 1/10 yd |
Package Width | 15 in |
Package Height | 12 in |
Package Length | 20 in |
Dressing Width | 1 1/4 yd |
Dressing Length | 4 1/8 yd |
Width | 4 1/2 in |
Description
Bulk Roll Gauze, Dressing Length 4 1/8 yd, Dressing Width 1 1/4 yd, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 100, Package Height 12 in, Package Width 15 in, Package Length 20 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color White, Dressing Material Woven Gauze, Package Type Packet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Sterile Surgical Drape, 40in x 42in (DR4042)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- FIRST AID ONLY Small Wound Dressing Kit, Includes Gauze/Tape/Gloves/Eye Pads/Bandages (3-910)
- LAERDAL Training adapter QUIK-COMBO (not for clinical use) (185-50050)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK50 (MS-GZM00150)
- MEDSOURCE Sterile Conforming Gauze, 6", PK48 (MS-GZCS6)
- MEDSOURCE ABD Pad, Sterile, Unitized, 5x9, PK400 (MS-ABD5X9)
- MEDSOURCE Sterile Conforming Gauze, 4", PK96 (MS-GZCS4)
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- MEDSOURCE Elastic Bandage, 4" x 5 yd., PK50 (MS-EB004)
- ZORO SELECT EZ-Wrap Film, Clear, Unitized, PK6 (050304)
- Medsource Gauze & Dressings