Shop All Incident and Triage Supplies
Medsource
Poly Foam Blanket, 58x90, PK18
Mfr # MS-B200
Zoro # G6728066
original price:
$179.69
14% off
new price: $152.99
/pk 18, $8.50/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blanket Width 60 in
- Blanket Length 40 in
- Blanket Material Synthetic Fiber
- Standards ISO
- Industry Type Healthcare
Product Information
- Brand Medsource
- MFR # MS-B200
- Zoro # G6728066
- Country of Origin China
- Category Incident and Triage Supplies
Dimensions
Blanket Width | 60 in |
Blanket Length | 40 in |
Details
Item | Emergency Blanket |
Blanket Material | Synthetic Fiber |
Standards | ISO |
Industry Type | Healthcare |
Blanket Color | Yellow |
Description
Emergency Blanket, Blanket Color Yellow, Blanket Material Synthetic Fiber, Blanket Length 40 in, Blanket Width 60 in, Standards ISO, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Jacket, Yellow, 3XL (J32007)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - 2XL/3XL (48-73-5053)
- MCR SAFETY NitriShield 6062, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (6062S)
- CONDOR Pre-Moistened Lens Cleaning Towelettes, Anti-Fog, Anti-Static, Individually Wrapped, 100 Per Pack (44X059)
- MEDSOURCE Emergency Blanket, Grey, 66In x 90In, PK10 (MS-40520)
- MEDSOURCE Poly Tissue Blanket, 56x90, PK24 (MS-B300)
- MEDSOURCE Blanket, Gray, Woolen Blend, 54 in. L, PK12 (MS-40522)
- MEDSOURCE Emergency Blanket, Slvr, 52In x 82In, PK200 (MS-B100)
- MEDSOURCE Emergency Blanket, Blue, 60In x 90In, PK6 (MS-B500)
- MEDSOURCE Blanket, Blue, Synthetic Fiber, 72in L, PK12 (MS-40530)
- DISASTER MANAGEMENT SYSTEMS Immediate Triage Tape, Red (DMS 05791)
- Medsource Emergency Preparedness & Safety Training