Shop All Gurneys & Stretchers
Medsource
Pole Stretcher, Orange, 87" L
Mfr # MS-PST124
Zoro # G6152259
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 87 in
- Width 20 in
- Weight Capacity 350 lb
- Height 6 in
- Color Orange
Product Information
- Brand Medsource
- MFR # MS-PST124
- Zoro # G6152259
- Country of Origin China
- Category Gurneys & Stretchers
Dimensions
Length | 87 in |
Width | 20 in |
Height | 6 in |
Details
Item | Pole Stretcher |
Weight Capacity | 350 lb |
Color | Orange |
Straps Count | 2 |
Frame Material | Aluminum Alloy |
Standards | FDA |
Cover Material | Heavy Duty Nylon |
Includes | Straps and Carrying Case |
Industry Type | Healthcare |
Strapping Type | Polypropylene |
Handles | 4 |
Description
Pole Stretcher, Orange, Length 87 in, Width 20 in, Height 6 in, Weight Capacity 350 lb, Frame Material Aluminum Alloy, Cover Material Heavy Duty Nylon, Handles 4, Strapping Type Polypropylene, Straps Count 2, Standards FDA, Includes Straps and Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URNSDIRECT2U Mop Rose On Adult Urn, Blue (7405-10)
- CYNAMED Color-Coded Tuning Fork With Hammer Soun (CYZR-988)
- FIRST AID ONLY Hydrocortisone Cream, 0.9g, PK25 (G486)
- MEDIQUE Medi-Lyte Electrolyte Tablets (3033)
- MEDSOURCE Backboard, 72" L, 18" W, 2" H, Plastic (MS-93000-18O)
- MEDSOURCE Folding Stretcher, Maroon, 74" L (MS-EFS124)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000Y-16)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000-O)
- MEDSOURCE Scoop Stretcher, 350 lb., 63-1/2 to 78 In. (MS-SCP124)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- Medsource Gurneys & Stretchers