Shop All Diagnostic and Monitoring Instruments and Supplies
Medsource
Patient Strecher, 500 lb., Black, PK10
Mfr # MS-95220
Zoro # G6218746
product price: $222.99
/pk 10, $22.30/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Handles
- Color Black
- Weight Capacity 500 lb
- Height 30 in
- Length 76 in
Product Information
- Brand Medsource
- MFR # MS-95220
- Zoro # G6218746
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 30 in |
Length | 76 in |
Details
Item | Patient Stretcher |
Includes | (10) Handles |
Color | Black |
Weight Capacity | 500 lb |
Industry Type | Healthcare |
Description
Patient Stretcher, Black, Length 76 in, Height 30 in, Weight Capacity 500 lb, Includes (10) Handles, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Hydrocortisone Cream, Box, 0.03 oz., PK144 (WJHY-1728)
- FIRST AID ONLY Bulk First Aid Kit, 50 Person, ANSI, 196/Pieces, White (FAO225AN)
- ZORO SELECT Strip Bandages, Beige, 4" L x 1/4" W, PK10 (9999-1212)
- FIRST VOICE Cohesive Bandage, Tan, 1" x 5 yd. (TS-3187-T)
- MEDSOURCE Glucose Monitor, Blood Sampl, Glucose (MS-76010)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46000)
- MEDSOURCE Cannula, Non Flared Tip, PVC, Clr/Wht, PK50 (MS-24003)
- MEDSOURCE Strap, Black (MS-95002)
- MEDSOURCE Strap, Orange, 60 in. L, PK3 (MS-ST696-3)
- MEDSOURCE Strap, Orange, 60 in. L (MS-ST696)
- ORIGINAL LISHI ORIGINAL LISHI: KTM1 FOR KTM AND YAMAHA BIKES 2-IN-1 PICK - ANTI GLARE (OLS-KTM1-AG)
- Medsource Diagnostic and Monitoring Instruments and Supplies